12 in. Faucet Flexible Water Connector
12 in. Faucet Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 12 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Water Supply Connector Type:
- Faucet
- WaterSense Labeled:
- No