DESCRIPTION

  • 12 mm tempered glass
  • Bowl depth: 5 1/2"
  • No faucet drilling
  • Pedestal sold separately

Danze Ziga Zaga® Vitreous China Deck Vessel Lavatory Sink

DDC037341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Ziga Zaga®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Deck Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 in x 16 3/4 in x 6 3/4 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY