DESCRIPTION

  • Includes escutcheon and control handle assembly
  • Volume control for 3/4" thermostatic shower system

Danze Fairmont™ Volume Control Valve Trim Kit with Single Lever Handle

DD560940T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Fairmont™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY