DESCRIPTION

  • Two position handshower holder

Danze Wall Mount Bracket

DD469050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-13/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
1-5/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
17-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.44
EACH
  • QUANTITY

DOCUMENTS