DESCRIPTION

Danze Wall Mount Eccentric Install Kit

DD496010

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY