Wall Mount Tub Spout in Tumbled Bronze
Wall Mount Tub Spout in Tumbled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tumbled Bronze
- Diameter:
- 3-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Spout Reach:
- 8-1/16 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No