DESCRIPTION

Danze Water Support Hose

DDA105652W

Material:

Stainless Steel

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
End Connection 1
NPT
End Connection 2
NPT
GSA Approved
No
IAPMO Listed
Yes
Length
20 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NFS 372

Starting at
$22.68
EACH
  • QUANTITY