DESCRIPTION

  • Interior use
  • Low VOC content
  • No bracing required
  • Non-staining and excellent water resistance
  • Provides good initial tack and easy spreading for rapid installation
  • Trowel grade, latex-based adhesive for installing vinyl rubber cove base

DAP Weldwood® 1 gal Cove Base Adhesive

D2505

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Collection
Weldwood®
Color Finish
White
Size
1 gal

Starting at
$8.12
EACH
  • QUANTITY