DESCRIPTION

  • Interior/exterior use
  • It dries to a durable, hard finish and is non-shrinking
  • Used to patch small cracks and breaks, or spot level concrete and masonry surfaces such as basement walls, patios, steps, sidewalks and driveways

DAP 1 gal Ready Mixed Concrete Patch

D31090

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Depth
7-63/100 in
Height
7-63/100 in
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.34
EACH
  • QUANTITY