DESCRIPTION

  • Advanced microsphere technology
  • Easy, smooth one strike application
  • Low odor and low VOC Content
  • Won't shrink or crack

DAP Fast 'N Final® 1 qt Spalkling

D12142

Color Finish

 

SPECIFICATIONS

Collection
Fast 'N Final®
Color Finish
White
Height
8 in
Length
5 in
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.61
EACH
  • QUANTITY