DESCRIPTION

  • Convenient ready-mixed formula
  • Durable and permanent
  • Easy to tool and paint
  • Interior/exterior use
  • Professional quality for repairs in stucco and textured surfaces

DAP 1 qt Stucco Patch

D10504

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5 in
Length
4-1/4 in
Size
32 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.92
EACH
  • QUANTITY