DESCRIPTION

  • Heavy-duty all purpose formula that is perfect for household repairs and professional jobs
  • Interior/exterior use
  • Resists cracking, sands easily and spreads smoothly

DAP 1 qt Vinyl Spackling

DAP12132

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
5 in
Length
4-23/25 in
Material
Plastic
Material Type
Vinyl
Size
1 qt

Starting at
$6.49
EACH
  • QUANTITY