1 qt Plastic Spackling in White
1 qt Plastic Spackling in White
Frequently Purchased Together
Product Details
- Resists cracking, sands easily and spreads smoothly
- Interior/exterior use
- Heavy-duty all purpose formula that is perfect for household repairs and professional jobs
Documents
Specifications
- ANSI:
- ANSI Z88.2
- Application:
- Interior
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Height:
- 4-3/4 in
- Length:
- 4-23/25 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Spackling
- Size:
- 1 qt
- Temperature Range:
- 0 to 150 Deg F
- Weight:
- 24.75 lb
- Width:
- 5 in