DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Dried surface cleans easily
  • Easy to apply and tool
  • Improved adhesion and flexibility
  • Improves energy efficiency
  • Low VOC content
  • Paintable with either latex or oil-based paint
  • Provides a durable, watertight seal
  • Resists cracking and chalking

DAP Alex Plus® 10.1 oz. Acrylic Latex Caulk

D18152

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Plus®
Color Finish
White
Material
Acrylic
Size
10.1 oz
Temperature Range
40 Deg F to 100 Deg F

Starting at
$2.99
EACH
  • QUANTITY

DOCUMENTS