DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Resists cracking and chalking
  • Smooth application

DAP Alex® 10.1 oz. Acrylic Latex Caulk

D18670

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex®
Color Finish
White
Material
Acrylic
Size
10.1 oz
Temperature Range
-20 Deg F to 180 Deg F

Starting at
$1.99
EACH
  • QUANTITY

DOCUMENTS