DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Easy to apply and tool
  • Highly flexible and durable for a waterproof seal
  • Improves energy efficiency
  • Low VOC content
  • Paintable

DAP Alex Plus® 10.1 oz. Acrylic Latex Caulk with Silicone

D18156

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Plus®
Color Finish
Clear
Size
10.1 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.2
EACH
  • QUANTITY