DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content
  • Provides a waterproof seal with excellent adhesion
  • Ready to paint in 30 minutes so you can finish the job faster

DAP Alex Fast Dry® 10.1 oz. Acrylic Latex Silicone Plus Caulk

D18425

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Fast Dry®
Color Finish
White
Size
10.1 oz

Starting at
$2.69
EACH
  • QUANTITY