DESCRIPTION

  • Cured sealant is mold and mildew resistant
  • Improves energy efficiency
  • Low VOC content
  • Provides maximum adhesion and a watertight seal
  • Seals air leaks to improve efficiency
  • Waterproof and paintable

DAP Dynaflex 230® 10.1 oz. Caulk

D18304

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Collection
Dynaflex 230®
Color Finish
Clear
Material
Latex
Size
10.1 oz
Temperature Range
-30 Deg F to 180 Deg F

Starting at
$3.99
EACH
  • QUANTITY

DOCUMENTS