DESCRIPTION

  • Indoor/outdoor use
  • Low VOC content
  • Provides long lasting, durable seal when filling exterior gaps and cracks in concrete, stone and masonry

DAP Concrete and Masonry Sealant

D18814

Size:

10-1/10 oz

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Application
Concrete, Indoor, Masonry, Outdoor, Stone
CARB OTC LEED Compliant
No
Color Finish
Grey
Material
Plastic
Material Type
Polyurethane
NSF Certified
No
SCAQMD Compliant
No
Size
10-1/10 oz
Type
Sealant
UL Listed
No

Starting at
$10.71
EACH
  • QUANTITY