DESCRIPTION

  • Cured sealant is mold and mildew resistant
  • Improves energy efficiency
  • Low VOC content
  • Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home
  • Waterproof and paintable

DAP Dynaflex 230® 10.1 oz. Premium Indoor or Outdoor Sealant

D18288

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Collection
Dynaflex 230®
Color Finish
Almond
GSA Approved
No
Size
10.1 oz
UL Listed
No

Starting at
$6.78
EACH
  • QUANTITY