DESCRIPTION

  • Cured sealant is mildew resistant
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Resists cracking, crumbling and chalking

DAP 10.1 oz. Silicone Caulk

D08641

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Color Finish
Clear
Material
Silicone
Size
10.1 oz
Temperature Range
-40 to 400 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.29
EACH
  • QUANTITY

DOCUMENTS