DESCRIPTION

  • Cured sealant is mildew resistant
  • Improves energy efficiency
  • Low VOC content
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Resists cracking, crumbling and chalking

DAP 10.1 oz. Silicone Caulk

D08646

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Color Finish
White
Material
Silicone
Size
10.1 oz

Starting at
$4.99
EACH
  • QUANTITY

DOCUMENTS