DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Low odor
  • Paintable
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Treated with Microban® to fight mold mildew and stains

DAP Kwik Seal Plus® 10.1 oz. Silicone Latex Caulk

D18510

Color Finish

 

SPECIFICATIONS

Collection
Kwik Seal Plus®
Color Finish
White
Material
Silicone
Size
10.1 oz
Temperature Range
-30 Deg F to 180 Deg F

Starting at
$5.29
EACH
  • QUANTITY

DOCUMENTS