DESCRIPTION

  • Cured caulk is mildew resistant
  • Excellent adhesion and flexibility
  • Improves energy efficiency
  • Low VOC content
  • Paintable
  • Provides a durable, watertight seal

DAP Kwik Seal® 10.1 oz. Tub & Tile Caulk

D18032

Color Finish

 

SPECIFICATIONS

Collection
Kwik Seal®
Color Finish
White
Material
Latex
Size
10.1 oz
Temperature Range
-20 Deg F to 150 Deg F

Starting at
$3.89
EACH
  • QUANTITY

DOCUMENTS