DESCRIPTION

  • Cured sealant is mold and mildew resistant
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content

DAP Silicone Plus™ Sealant

D08771

Size:

10-1/10 oz

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
Collection
Silicone Plus™
Color Finish
Clear
Material
Silicone
Material Type
Silicone
NSF Certified
No
SCAQMD Compliant
No
Size
10-1/10 oz
Type
Sealant
UL Listed
No

Starting at
$10.93
EACH
  • QUANTITY