• Cart

DESCRIPTION

  • Bonds, caulks and seals
  • Cured caulk is mold and mildew resistant
  • Fast drying formula

DAP Phenoseal® 10 oz. Does It All Vinyl Adhesive Caulk

DAP0000

Color Finish

 

SPECIFICATIONS

Collection
Phenoseal®
Color Finish
White
Material
Plastic
Material Type
Vinyl
Maximum Temperature
180
Size
10 oz
Type
Interior\Exterior

Starting at
$4.99
EACH
  • QUANTITY

DOCUMENTS