DESCRIPTION

  • Non-combustible
  • Sets rock hard when fired

DAP 10 oz. Stove and Fireplace Mortar Caulk

D18854

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM E-136
Color Finish
Black
Material
Silicate Cement
Size
10.1 oz
Temperature Range
0 Deg F to 2000 Deg F

Starting at
$4.39
EACH
  • QUANTITY

DOCUMENTS