10.1 oz. Sealant in Grey
DAP Series 10.1 oz. Sealant in Grey
Frequently Purchased Together
Product Details
- Excellent flexibility & adhesion
- Easy to apply, water clean-up.
- Paintable
- VOC compliant / low in odor
- Resists gas, oil, grease and salt
- Interior/exterior use
- Forms a durable, flexible and watertight seal
- Contains silicone additives for improved adhesion and water resistance
Documents
Specifications
- ASTM:
- ASTM D-2202
- Application:
- Concrete, Mortar
- CARB OTC LEED Compliant:
- No
- Collection:
- DAP Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2 in
- FM Approved:
- No
- Height:
- 11-1/4 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Acrylic Latex
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Odor:
- Yes
- Product Type:
- Concrete Repair
- Size:
- 10.1 oz
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- Width:
- 6 in