10.1 oz. Foamboard Construction Adhesive
Construction Adhesive 10.1 oz. Foamboard Construction Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy water clean up
- No etch or burn through
- Easy to gun/ Instant grab
- Strong permanent bond
- Instant grab reduces bracing and clamping needed during installation
- Application temperature range: 40°F - 100°F
- Low odor / VOC compliant
Documents
Specifications
- ASTM:
- ASTM C557
- Application:
- Construction, Adhesives, Insulation Foam, Paneling Installation
- Collection:
- Construction Adhesive
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Depth:
- 2 in
- Height:
- 11-1/4 in
- Length:
- 2 in
- Material:
- Synthetic Latex
- Material Type:
- Nitrile
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Construction Adhesive
- Size:
- 10.3 oz
- Width:
- 2 in