DESCRIPTION

  • Easy-to-use, ready-mixed formula is easily applied, has minimal shrinkage and sands easily
  • For smooth, high quality finishing of gypsum panel joints
  • Interior use

DAP 12 lbs. Wallboard Joint Compound

D10102

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
8-1/2 in
Length
16 in
Size
12 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.38
EACH
  • QUANTITY