12 lbs. Wallboard Joint Compound in White

You last purchased this on
 
DAP

12 lbs. Wallboard Joint Compound in White

  • Fast #
  • Part #D7079810102
  • Item #4669950
  • Manufacturer Part #7079810102
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

12 lbs. Wallboard Joint Compound in White

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy-to-use, ready-mixed formula is easily applied, has minimal shrinkage and sands easily
  • Interior use
  • For smooth, high quality finishing of gypsum panel joints
  • Requires Certification

Documents


Specifications

Application:
Sand, Panel
Color Finish Category:
Whites
Color Finish Name:
White
Height:
10 in
Length:
16 in
Product Type:
Joint Compound
Size:
12 lbs