24 oz. Plastic Foam Sealant in Orange
Touch N Seal® 24 oz. Plastic Foam Sealant in Orange
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fire blocking
- ICC
- Air seals
- Use with foam applicator gun
Specifications
- ASTM:
- ASTM C-518, ASTM E-814, ASTM C-1536, ASTM D-1622
- Collection:
- Touch N Seal®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Polyurethane
- Maximum Temperature:
- 240
- Product Type:
- Foam Sealant
- Size:
- 24 oz
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- Yes