DESCRIPTION

  • Can also be used on walls and ceilings
  • Prepares surfaces for carpet, rubber, wood flooring, and other materials
  • Used to patch cracks and holes in drywall, wood, concrete and masonry

DAP Webpatch 90™ 25 lbs. Floor Leveler

DAP63050

Color Finish

 

SPECIFICATIONS

Collection
Webpatch 90™
Color Finish
White
Height
4 in
Length
19-1/2 in
Size
25 lbs
Width
10-1/2 in

Starting at
$18.3
EACH
  • QUANTITY