2.8 oz. Caulk in White
2.8 oz. Caulk in White
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 2.8 oz
- UL Listed:
- No