DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Dried surface cleans easily
  • Easy to apply and tool
  • Improved adhesion and flexibility
  • Improves energy efficiency
  • Low VOC content
  • Paintable with either latex or oil-based paint
  • Provides a durable, watertight seal
  • Resists cracking and chalking

DAP Alex Plus® 5.5 oz. Acrylic Latex Caulk

D18128

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Plus®
Color Finish
White
Material
Acrylic
Size
5.5 oz
Temperature Range
-20 Deg F to 180 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.78
EACH
  • QUANTITY

DOCUMENTS