DESCRIPTION

  • Easy clean-up
  • Improves energy efficiency
  • Low VOC content
  • Low odor
  • Premium adhesive caulk with Microban® anti-microbial product protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Sealant stays cleaner between cleanings

DAP Kwik Seal Plus® 5.5 oz. Kitchen and Bath Caulk

D18546

Color Finish

 

SPECIFICATIONS

Collection
Kwik Seal Plus®
Color Finish
Clear
Material
Latex
Size
5-1/12 oz
Temperature Range
-30 Deg F to 180 Deg F

Starting at
$3.99
EACH
  • QUANTITY

DOCUMENTS