DESCRIPTION

  • Easy clean-up
  • Improves energy efficiency
  • Low VOC content
  • Low odor
  • Premium adhesive caulk with Microban® anti-microbial product protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Sealant stays cleaner between cleanings

DAP Kwik Seal Plus® 5.5 oz. Silicone Sealant

D18526

Color Finish

 

SPECIFICATIONS

Collection
Kwik Seal Plus®
Color Finish
White
Material
Silicone
Size
5.5 oz
Temperature Range
-30 Deg F to 180 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.78
EACH
  • QUANTITY

DOCUMENTS