DESCRIPTION

  • Lifetime mold and mildew resistance guarantee
  • Repels water, dirt, and soap scum
  • Stain proof protection

DAP Kwik Seal Ultra™ 5.5 oz. Siliconized Sealant

D18915

Size:

5.5 oz

SPECIFICATIONS

Application
Residential
Collection
Kwik Seal Ultra™
Color Finish
Clear
Material
Silicone
NSF Certified
No
Size
5.5 oz
UL Listed
No

Starting at
$6.99
EACH
  • QUANTITY