DESCRIPTION

  • Cured caulk is mildew resistant
  • Excellent adhesion and flexibility
  • Improves energy efficiency
  • Low VOC content
  • Paintable
  • Provides a durable, watertight seal

DAP Kwik Seal® 5.5 oz. Tub & Tile Caulk

D18008

Color Finish

 

SPECIFICATIONS

Collection
Kwik Seal®
Color Finish
Clear
Material
Latex
Size
5.5 oz
Temperature Range
-20 Deg F to 180 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.28
EACH
  • QUANTITY

DOCUMENTS