DESCRIPTION

  • A high-performance patching compound
  • Creates a watertight seal in about 3-5 minutes
  • Formulated to stop running water through deep cracks, holes and imperfections in concrete surfaces
  • Interior/exterior use
  • Works both above and below ground level

DAP 5 lbs. Quick Plug Hydraulic Cement

D14086

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Height
7-13/20 in
Length
4 in
Size
5 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.62
EACH
  • QUANTITY