6 x 6 in. Wall Repair Patch in Metallic-White

You last purchased this on
 
DAP

6 x 6 in. Wall Repair Patch in Metallic-White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

6 x 6 in. Wall Repair Patch in Metallic-White

  • Fast #
  • Part #D09146
  • Item #4888694
  • Manufacturer Part #09146
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simply clean the surface, apply the patch, spackle, and finish
  • Patches are self-adhesive so there's no pre-pasting required, and they are repositionable
  • Repair wall holes and cracks easily
  • Strong enough to repair wall holes, yet cuts easily with scissors to match the size of the hole
  • The no-rust mesh backing provides a sturdy surface while allowing more air circulation for quicker drying time
  • Requires Certification

Specifications

Color Finish Name:
Metallic, White
Length:
6 in