DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Low odor
  • Paintable
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Treated with Microban® to fight mold mildew and stains

DAP 8 lbs. Plaster of Paris Tube

D10310

Color Finish

 

SPECIFICATIONS

Color Finish
White
Material
Plaster
Size
8 lbs

Starting at
$7.29
EACH
  • QUANTITY

DOCUMENTS