DESCRIPTION

  • Expose to water in just 3 hours
  • Low VOC content
  • Paintable
  • Sealant is 100% waterproof
  • Self-leveling formula
  • Shrink and crackproof guarantee
  • Withstands foot and vehicle traffic after fully cured

DAP 3.0™ 9 oz. Self-Leveling Concrete and Masonry High Performance Sealant

D18370

Color Finish

 

SPECIFICATIONS

Collection
3.0™
Color Finish
Grey
Size
9 oz
Type
Self Leveling

Starting at
$7.1
EACH
  • QUANTITY