DESCRIPTION

  • Improves energy efficiency
  • Low VOC content
  • Paintable and water resistant after 30 minutes
  • Ten year mold resistance and is specially formulated with Microban® Antimicrobial Product Protection to fight the growth of stain and odor-causing mold and mildew on the sealant
  • Waterproof

DAP 3.0™ 9 oz. Silicone Caulk

D00795

Color Finish

 

SPECIFICATIONS

Collection
3.0™
Color Finish
Clear
Material
Silicone
Size
9 oz
Temperature Range
20 Deg F to 120 Deg F

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.8
EACH
  • QUANTITY

DOCUMENTS