DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Highly flexible and durable for a waterproof seal
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content
  • Paintable

DAP Alex Plus® Acrylic Latex Silicone Caulk

D18118

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Plus®
Color Finish
Slate Grey
GSA Approved
No
IsAcceptableImage
UL Listed
No

Starting at
$4.31
EACH
  • QUANTITY