DESCRIPTION

  • Cured caulk is mold and mildew resistant
  • Highly flexible and durable for a waterproof seal
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content
  • Paintable

DAP Alex Plus® Acrylic Latex Silicone Caulk

DAP18

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Collection
Alex Plus®
Color Finish
Crystal Clear
GSA Approved
No
Material
Rubber
Size
5.5 oz
UL Listed
No

Starting at
$3.29
EACH
  • QUANTITY