Acrylic Latex Silicone Caulk in Crystal Clear

You last purchased this on
 
DAP

Alex Plus® Acrylic Latex Silicone Caulk in Crystal Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Alex Plus® Acrylic Latex Silicone Caulk in Crystal Clear

  • Fast #
  • Part #DAP18401
  • Item #4669967
  • Manufacturer Part #18401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Crystal Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Improves energy efficiency
  • Highly flexible and durable for a waterproof seal
  • Low VOC content
  • Paintable
  • Indoor/outdoor use
  • Cured caulk is mold and mildew resistant
  • Requires Certification

Specifications

ASTM:
ASTM C-834
Collection:
Alex Plus®
Color Finish Name:
Crystal Clear
GSA Approved:
No
Material:
Rubber
Product Type:
Silicone Caulk, Caulk
Size:
5.5 oz
UL Listed:
No