DESCRIPTION

  • Dries in 30-40 minutes, allowing for extra bonding time
  • Easy water clean-up
  • Exceeds industry performance requirements
  • Low VOC content
  • Low odor
  • Water resistant

DAP Weldwood® Contact Cement in Natural

D2533

Size:

SPECIFICATIONS

Collection
Weldwood®
Color Finish
Natural
Maximum Temperature
180
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.56
EACH
  • QUANTITY