This product requires certification to purchase.

You last purchased this on
 
DAP

  • Fast #
  • Part #D7079810114
  • Item #4669956
  • Manufacturer Part #7079810114
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DAP

  • Fast #
  • Part #D7079810114
  • Item #4669956
  • Manufacturer Part #7079810114
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Finishes gypsum panel joints with less work, easy sanding, lightweight handling
  • Saves time on the job
  • Interior use
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-31/50 in
Length:
7-9/20 in
Proposition 65:
WARNING: Cancer-www.P65warning.ca.gov
Size:
1 gal