Frequently Purchased Together
Product Details
Product Details
- Heavy-duty all purpose formula that is perfect for household repairs and professional jobs
- Resists cracking, sands easily and spreads smoothly
- Interior/exterior use
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-3/10 in
- Length:
- 7-3/5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 1 gal